Apply to be a TradeMaster!
Main product image of Classic Single Handle Centerset Lav Faucet (Metal Pop-Up), 520-MPU-DST
Magnifying glass
Hover image to zoom

Classic Single Handle Centerset Lav Faucet (Metal Pop-Up), 520-MPU-DST

Brand:
Delta
SKU:
520-MPU-DST
Rating:
(1)
Q&A:
(0)
Classic Single Handle Centerset Lav Faucet (Metal Pop-Up), 520-MPU-DST
Magnifying glass
Hover image to zoom
$140.56 each
In Stock
In Stock
Get 32 Tomorrow, Oct 27
Order by 6PM, receive Tomorrow

This item replaces: 525-MPU, 520-DST, 520-WF

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Height
4-7/8"
Product Highlight: Handle Style
Metal Lever
Product Highlight: Installation Type
Centerset

Description

–
Classic Single Handle Centerset Lav Faucet (Metal Pop-Up)

Features:
  • WaterSense certification promotes water conservation
  • DIAMOND Seal Technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
  • Includes matching finish drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • 3-hole 4 in. installation
  • Rigid spout
  • Assembled dimensions: 4-15/32 in. H x 6-7/8 in. D x 6-17/32 in. W
  • Number of Handles: 1
  • Installation Type: Centerset
  • Aerator Type: Cache
  • Valve Type: DIAMOND(TM) Seal Valve
  • Flow Rate: 1.20 gpm @ 60 psi, 4.5 L/min @ 414 kPa
  • Drain type: Metal pop-up

Standard Specifications:
  • Maximum 1.20 gpm @ 60 psi, 4.54 L/min @ 414 kPa
  • Three hole mount
  • Diamond coated ceramic cartridge
  • 3/8" O.D. straight, staggered PEX supply lines
  • Red/blue indicator markings
  • HGM indicates 0.50 gpm @ 60 psi, 1.9 L/min @ 414 kPa
  • Includes cartridge limit switch to allow maximum hot water mix of 50%
  • Models with "MPU" and "TPM" have metal drain with pop-up type fitting with plated flange and stopper
  • Models with "TP" have metal flange and plastic tail piece
  • Models with suffix "PPU" have plastic pop-up type fitting with plated flange and stopper
  • Models with no suffix have brass drain with plastic tailpiece
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes: or, for commercial users, for 5 years from date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or, for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries

Specs

–
Number of Holes:

3

Flow Rate (GPM):

1.2

Drain Type:

Metal Pop-Up

Type:

Manual

Finish:

Chrome

Application:

Bathroom

Height:

4-7/8"

Handles Included:

Yes

Number of Handles:

1

Handle Style:

Metal Lever

Flow Rate:

1.20 GPM

Faucet Holes:

3

Installation Type:

Centerset

Centerset:

4"

Pop-Up Included:

Yes

Valve Type:

Diamond Seal

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Classic Monitor 13 Series Shower Trim, T13220
SKU: T13220
Delta

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

best supplier of of material.

of all the vendors we use here at kings point,supplyhouse is the most efficient and user friendly supplier.
kevin
long island ny
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy