Apply to be a TradeMaster!
Main product image of 1 Handle Bathroom Faucet, 3-hole 4" installation (Chrome), 520-HGM-DST
Magnifying glass
Hover image to zoom

1 Handle Bathroom Faucet, 3-hole 4" installation (Chrome), 520-HGM-DST

Brand:
Delta
SKU:
520-HGM-DST
Rating:
(0)
Q&A:
(0)
1 Handle Bathroom Faucet, 3-hole 4" installation (Chrome), 520-HGM-DST
Magnifying glass
Hover image to zoom
$191.03 each
In Stock
In Stock
Get 19 Mon, Nov 23
Order by 6PM, receive Monday

MANUALS (3)

Replacement Parts List
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Chrome

Description

–
The Classic single handle bathroom faucet installs on a sink or countertop deck in a 3-hole, 4 in. centers configuration. This manual faucet delivers 0.5 gpm at 60 psi and includes a metal pop-up drain.
  • 0.5 gpm maximum flow rate at 60 psi
  • 3-hole deck-mount installation on 4 in. centers
  • Single lever handle
  • Diamond coated ceramic cartridge
  • 3/8 in. O.D. straight, staggered PEX supply lines with 3/8 in. compression fittings
  • 2 in. maximum deck thickness
  • Metal pop-up drain included
  • ASME A112.18.1 / CSA B125.1, WaterSense, ADA, and lead free compliant

Specs

–
Type:

Manual

ADA:

Yes

Number of Handles:

1

Series:

Classic

Number of Holes:

3

Finish Family:

Chrome

Approvals:

WaterSense

Lead Free

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Connection Type:

Compression

Warranty:

Limited Lifetime

Max Deck Thickness:

2"

Installation Type:

Deck Mount

Handle Style:

Lever

Connection Size:

3/8"

Finish:

Chrome

Material:

Metal (Unspecified)

Application:

Residential

Product Type:

Bathroom Faucet

Valve Type:

Ceramic Disc

Drain Type:

Pop-Up

Flow Rate (GPM):

0.5

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy