Apply to be a TradeMaster!
Main product image of 1-Handle Centerset Bathroom Faucet (Stainless), 520-SSMPU-DST
Magnifying glass
Hover image to zoom

1-Handle Centerset Bathroom Faucet (Stainless), 520-SSMPU-DST

Brand:
Delta
SKU:
520-SSMPU-DST
Rating:
(0)
Q&A:
(0)
1-Handle Centerset Bathroom Faucet (Stainless), 520-SSMPU-DST
Magnifying glass
Hover image to zoom
$234.52 each
In Stock
In Stock
Get 1 Wed, Nov 25
Finish: 
Stainless Steel
Flow Rate (GPM): 
1.2

MANUALS (3)

Product Overview
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Stainless Steel
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–


Designed for performance, the Classic Bath Collection provides smart technology that will stand the test of time. Delta faucets with Diamond Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
  • Diamond Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 3-hole 4 in. installations
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • ADA compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout does not swivel

Specs

–
Series:

Classic

Product Type:

Bathroom Faucet

Approvals:

NSF/ANSI 61

WaterSense

ASME A112.18.1 / CSA B125.1

Lead Free

ADA / ICC A117.1

Max Deck Thickness:

2"

Finish Family:

Stainless Steel

Connection Size:

3/8"

Installation Type:

Deck Mount

Handle Style:

Lever

Flow Rate (GPM):

1.2

Type:

Manual

Connection Type:

Compression

Number of Handles:

1

Application:

Residential

Number of Holes:

3

Faucet Configuration:

Centerset

Finish:

Stainless Steel

Warranty:

Limited Lifetime

Valve Type:

Ceramic Disc

Drain Type:

Pop-Up

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy