Apply to be a TradeMaster!
Main product image of Curved Velum Single Handle Bathroom Faucet, 539-BLMPU-DST (Matte Black)
Magnifying glass
Hover image to zoom

Curved Velum Single Handle Bathroom Faucet, 539-BLMPU-DST (Matte Black)

Brand:
Delta
SKU:
539-BLMPU-DST
Rating:
(0)
Q&A:
(0)
Curved Velum Single Handle Bathroom Faucet, 539-BLMPU-DST (Matte Black)
Magnifying glass
Hover image to zoom
$218.30 each
In Stock
In Stock
Get 22 Tomorrow, Nov 24
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Zinc
Product Highlight: Finish
Matte Black
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection

Description

–
Versatile style meets clean curves in the Velum Bath Collection to provide a beautifully modern aesthetic perfect for both contemporary and transitional bathrooms. Delta faucets with Diamond Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing Delta faucets are backed by our Lifetime Limited Warranty.
  • Diamond Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard1 or 3-hole installation
  • Optional deck plate included for use with additional mounting configurations and a cohesive look
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • Optional red/blue indicator ring provided
  • ADA compliant
  • Delta WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance.

Specs

–
Number of Holes:

3

1

Approvals:

WaterSense

CEC

CalGreen

ADA / ICC A117.1

NSF/ANSI 61

Lead Free

ASME A112.18.1 / CSA B125.1

Connection Size:

3/8"

Max Deck Thickness:

2.5"

Warranty:

Limited Lifetime

Country of Origin:

USA

ADA:

Yes

Number of Handles:

1

Flow Rate (GPM):

1.2

Drain Type:

Push Pop-Up / Clicker

Material:

Zinc

Series:

Velum

Finish Family:

Matte Black

Faucet Configuration:

Single Hole

Application:

Residential

Finish:

Matte Black

Product Type:

Bathroom Faucet

Valve Type:

Ceramic Disc

Type:

Manual

Installation Type:

Deck Mount

Connection Type:

Compression

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy