Apply to be a TradeMaster!
Main product image of Curved Velum Single Handle Bathroom Faucet, 539-MPU-DST (Chrome)
Magnifying glass
Hover image to zoom

Curved Velum Single Handle Bathroom Faucet, 539-MPU-DST (Chrome)

Brand:
Delta
SKU:
539-MPU-DST
Rating:
(0)
Q&A:
(0)
Curved Velum Single Handle Bathroom Faucet, 539-MPU-DST (Chrome)
Magnifying glass
Hover image to zoom
$169.92 each
In Stock
In Stock
Get 2 Tomorrow, Oct 16
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Chrome
Product Highlight: Material
Zinc

Description

–
Versatile style meets clean curves in the Velum Bath Collection to provide a beautifully modern aesthetic perfect for both contemporary and transitional bathrooms. Delta faucets with Diamond Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing Delta faucets are backed by our Lifetime Limited Warranty.
  • Diamond Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard1 or 3-hole installation
  • Optional deck plate included for use with additional mounting configurations and a cohesive look
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • Optional red/blue indicator ring provided
  • ADA compliant
  • Delta WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance.

Specs

–
Handle Style:

Lever

Series:

Velum

Approvals:

Lead Free Compliant

CalGreen

WaterSense Certified

CEC Certified

Finish:

Chrome

Material:

Zinc

Flow Rate:

1.2 GPM

Number of Holes:

1

3

Type:

Manual

Number of Handles:

1

Flow Rate (GPM):

1.2

Product Type:

Bathroom Faucet

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy