Apply to be a TradeMaster!
Main product image of Vero Single Handle Bathroom Faucet (Champagne Bronze), 553LF-CZ
Magnifying glass
Hover image to zoom

Vero Single Handle Bathroom Faucet (Champagne Bronze), 553LF-CZ

Brand:
Delta
SKU:
553LF-CZ
Rating:
(0)
Q&A:
(0)
Vero Single Handle Bathroom Faucet (Champagne Bronze), 553LF-CZ
Magnifying glass
Hover image to zoom
$758.04 each
In Stock
In Stock
Get 6 Tomorrow, Nov 19
Order by 2PM, receive Tomorrow

MANUALS (3)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Champagne Bronze

Description

–
Designed to look like new for life, Brilliance finishes are developed using a proprietary process that creates a durable, long-lasting finish that is guaranteed not to corrode, tarnish or discolor. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance.

  • Fits 1 or 3-hole 4 in. installations with optional deck plate (RP63970CZ available to order separately)
  • Metal push pop-up
  • ADA Compliant
  • Available in chrome, Venetian Bronze, Champagne Bronze, or Brilliance Stainless finishes
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout

Specs

–
Flow Rate (GPM):

1.2

Material:

Brass

Approvals:

NSF/ANSI 61

WaterSense

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Lead Free

Faucet Configuration:

Single Hole

ADA:

Yes

Drain Type:

Pop-Up

Application:

Residential

Installation Type:

Deck Mount

Max Deck Thickness:

3"

Product Type:

Bathroom Faucet

Handle Style:

Lever

Number of Holes:

3

1

Connection Type:

Compression

Series:

Vero

Valve Type:

Ceramic Disc

Finish Family:

Bronze

Type:

Manual

Connection Size:

3/8"

Number of Handles:

1

Finish:

Champagne Bronze

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy