Apply to be a TradeMaster!
Main product image of Vero Single Handle Bathroom Faucet (Chrome), 553LF
Magnifying glass
Hover image to zoom

Vero Single Handle Bathroom Faucet (Chrome), 553LF

Brand:
Delta
SKU:
553LF
Rating:
(0)
Q&A:
(0)
Vero Single Handle Bathroom Faucet (Chrome), 553LF
Magnifying glass
Hover image to zoom
$501.58 each
In Stock
In Stock
Get 3 Thu, Nov 19

MANUALS (3)

Replacement Parts List
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass

Description

–
You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance.

  • Fits 1 or 3-hole 4 in. installations with optional deck plate (RP63970 available to order separately)
  • Metal push pop-up
  • ADA Compliant
  • Available in chrome, Venetian Bronze, Champagne Bronze, or Brilliance Stainless finishes
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout

Specs

–
Valve Type:

Ceramic Disc

Warranty:

Limited Lifetime

Finish Family:

Chrome

Handle Style:

Lever

Connection Type:

Compression

Number of Handles:

1

Faucet Configuration:

Single Hole

Approvals:

WaterSense

ADA / ICC A117.1

NSF/ANSI 61

Lead Free

ASME A112.18.1 / CSA B125.1

Flow Rate (GPM):

1.2

Product Type:

Bathroom Faucet

Max Deck Thickness:

3"

Type:

Manual

Installation Type:

Deck Mount

Drain Type:

Pop-Up

Series:

Vero

Number of Holes:

1

3

Finish:

Chrome

Application:

Residential

Material:

Brass

ADA:

Yes

Connection Size:

3/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy