Apply to be a TradeMaster!
Main product image of Vero 1-Handle Bathroom Faucet (Chrome), 553LF-GPM
Magnifying glass
Hover image to zoom

Vero 1-Handle Bathroom Faucet (Chrome), 553LF-GPM

Brand:
Delta
SKU:
553LF-GPM
Rating:
(0)
Q&A:
(0)
Vero 1-Handle Bathroom Faucet (Chrome), 553LF-GPM
Magnifying glass
Hover image to zoom
553LF-GPM has been discontinued
Discontinued September 9, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Lever
Product Highlight: GPM
1 GPM

Description

–
Note: This product is not approved for installation in the following states: CO, MA, VT, RI, NJ, MD & DC

Inspired by the slim lines and graceful arc of a ribbon, the Vero Bath Collection offers a high-end, modern look. Delta faucets with Diamond Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
  • Diamond Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 1 or 3-hole 4 in. installations with optional deck plate (not included)
  • Optional deck plate (RP103346PC) sold separately for 3-hole installations
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • Optional red/blue temperature indicator ring included
  • ADA compliant

Specs

–
Number of Holes:

3

1

Finish:

Chrome

Handle Style:

Lever

Drain Type:

Metal Pop-Up

Type:

Manual

GPM:

1

Number of Handles:

1

Flow Rate (GPM):

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm