Apply to be a TradeMaster!
Main product image of Dorval Single Handle Bathroom Faucet, 556-MPU-DST
Magnifying glass
Hover image to zoom

Dorval Single Handle Bathroom Faucet, 556-MPU-DST

Brand:
Delta
SKU:
556-MPU-DST
Rating:
(0)
Q&A:
(0)
Dorval Single Handle Bathroom Faucet, 556-MPU-DST
Magnifying glass
Hover image to zoom
$439.00 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Zinc
Product Highlight: Finish
Chrome
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The Dorval Bathroom Collection diverges from conventional expectations with regal accents and a powerful design that commands your attention. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits 1- or 3-hole 4-inch installations
  • Optional red/blue temperature indicator ring included
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • ADA compliant
  • Specs

    –
    Approvals:

    ASME A112.18.1 / CSA B125.1

    Lead Free

    WaterSense

    NSF/ANSI 61

    ADA / ICC A117.1

    ADA:

    Yes

    Connection Type:

    Compression

    Drain Type:

    Pop-Up

    Connection Size:

    3/8"

    Application:

    Residential

    Finish Family:

    Chrome

    Installation Type:

    Deck Mount

    Number of Holes:

    3

    1

    Max Deck Thickness:

    3.25"

    Material:

    Zinc

    Finish:

    Chrome

    Faucet Configuration:

    Single Hole

    Number of Handles:

    1

    Flow Rate (GPM):

    1.2

    Series:

    Dorval

    Type:

    Manual

    Product Type:

    Bathroom Faucet

    Warranty:

    Limited Lifetime

    Handle Style:

    Lever

    Valve Type:

    Ceramic Disc

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy