Apply to be a TradeMaster!
Main product image of Dorval Single Handle Bathroom Faucet (Stainless), 556-SSMPU-DST
Magnifying glass
Hover image to zoom

Dorval Single Handle Bathroom Faucet (Stainless), 556-SSMPU-DST

Brand:
Delta
SKU:
556-SSMPU-DST
Rating:
(0)
Q&A:
(0)
Dorval Single Handle Bathroom Faucet (Stainless), 556-SSMPU-DST
Magnifying glass
Hover image to zoom
$559.00 each
In Stock
In Stock
Get 3 Wed, Nov 25
Finish: 
Stainless Steel
Chrome
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Stainless Steel
Product Highlight: Connection Size
3/8" Connection

Description

–
The Dorval single hole bathroom faucet installs on the deck with one lever handle and a 1.2 gpm maximum flow rate at 60 psi. This model includes a push pop-up drain and 3/8 in. compression connections for standard bathroom sink installations.
  • 1.2 gpm maximum flow rate at 60 psi
  • Single hole deck-mount installation
  • Fits 1-hole installations and 3-hole 4 in. installations with optional deck plate
  • Diamond coated ceramic cartridge
  • 3/8 in. compression fitting connections
  • Maximum deck thickness: 3.25 in.
  • Metal push pop-up drain assembly included
  • Complies with ASME A112.18.1 / CSA B125.1, NSF/ANSI/CAN 61 & 372, EPA WaterSense, and ICC/ANSI A117.1

Specs

–
Valve Type:

Ceramic Disc

Warranty:

Limited Lifetime

Drain Type:

Push Pop-Up / Clicker

Max Deck Thickness:

3.25"

Series:

Dorval

Installation Type:

Deck Mount

Connection Type:

Compression

Handle Style:

Lever

Number of Holes:

3

1

Type:

Manual

Approvals:

ADA / ICC A117.1

NSF/ANSI 61

Lead Free

ASME A112.18.1 / CSA B125.1

WaterSense

Finish:

Stainless Steel

Flow Rate (GPM):

1.2

Finish Family:

Stainless Steel

ADA:

Yes

Number of Handles:

1

Application:

Residential

Connection Size:

3/8"

Product Type:

Bathroom Faucet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy