Apply to be a TradeMaster!
Main product image of Trinsic Single Handle Bathroom Faucet (Matte Black), 559HA-BL-DST
Magnifying glass
Hover image to zoom

Trinsic Single Handle Bathroom Faucet (Matte Black), 559HA-BL-DST

Brand:
Delta
SKU:
559HA-BL-DST
Rating:
(0)
Q&A:
(0)
Trinsic Single Handle Bathroom Faucet (Matte Black), 559HA-BL-DST
Magnifying glass
Hover image to zoom
$409.00 each
In Stock
In Stock
Get 12 Wed, Oct 7

MANUALS (3)

Specification Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Max Flow (GPM)
1.2 MAX GPM

Description

–
Inspired by the sleek elegance of modern European design, the Trinsic Bath Collection completes the look of any contemporary bath, from classic to rustic. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.

Features:
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 3-hole 4-16" installation
  • Metal pop-up
  • ADA Compliant
  • High-arc spout swivels 360degrees
  • Water-efficient faucet helps you conserve water and protect one of Earth's most valuable natural resources

Specs

–
Type:

Manual

Flow Rate (GPM):

1.2

Drain Type:

Metal Pop-Up

Number of Holes:

1

Application:

Bathroom

Finish:

Matte Black

Pop-Up Included:

Yes

Number of Handles:

1

Handles Included:

Yes

Features:

Swivel

Max Flow (GPM):

1.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy