Apply to be a TradeMaster!
Main product image of 559HA-DST Trinsic Single Handle High-Arc Bathroom Faucet (Chrome)
Magnifying glass
Hover image to zoom

559HA-DST Trinsic Single Handle High-Arc Bathroom Faucet (Chrome)

Brand:
Delta
SKU:
559HA-DST
Rating:
(0)
Q&A:
(0)
559HA-DST Trinsic Single Handle High-Arc Bathroom Faucet (Chrome)
Magnifying glass
Hover image to zoom
$269.00 each
In Stock
In Stock
Get 17 Tomorrow, Nov 19
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount

Description

–
Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Single hole installation
  • Metal push pop-up
  • ADA Compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance

Specs

–
Number of Holes:

3

1

Max Deck Thickness:

2.25"

Approvals:

Lead Free

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

WaterSense

Number of Handles:

1

Finish:

Chrome

Flow Rate (GPM):

1.2

Series:

Trinsic

Connection Size:

3/8"

Connection Type:

Compression

ADA:

Yes

Warranty:

Limited Lifetime

Product Type:

Bathroom Faucet

Drain Type:

Push Pop-Up / Clicker

Handle Style:

Lever

Valve Type:

Ceramic Disc

Finish Family:

Chrome

Faucet Configuration:

Single Hole

Installation Type:

Deck Mount

Material:

Metal (Unspecified)

Type:

Manual

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy