Apply to be a TradeMaster!
Main product image of 559LF-HGM-MPU Trinsic Single Handle Bathroom Faucet (Chrome)
Magnifying glass
Hover image to zoom

559LF-HGM-MPU Trinsic Single Handle Bathroom Faucet (Chrome)

Brand:
Delta
SKU:
559LF-HGM-MPU
Rating:
(0)
Q&A:
(0)
559LF-HGM-MPU Trinsic Single Handle Bathroom Faucet (Chrome)
Magnifying glass
Hover image to zoom
$244.90 each
In Stock
In Stock
Get 6 Mon, Nov 23
Finish: 
Chrome
Flow Rate (GPM): 
0.5
0.511.2
Drain Type: 
Pop-Up
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Metal (Unspecified)

Description

–
Note: This product is not approved for installation in the following states: CO, MA, VT, RI, NJ, MD & DC

Inspired by the sleek elegance of modern European design, the Trinsic Bath Collection completes the look of any contemporary bath, from classic to rustic. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 1- or 3-hole 4-inch installations
  • Optional deck plate included for 3-hole installations
  • Optional red/blue temperature indicator ring included
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • ADA compliant

Specs

–
Connection Size:

3/8"

Connection Type:

Compression

Finish:

Chrome

Handle Style:

Lever

Approvals:

ADA / ICC A117.1

NSF/ANSI 61

Lead Free

ASME A112.18.1 / CSA B125.1

Installation Type:

Deck Mount

ADA:

Yes

Finish Family:

Chrome

Number of Holes:

3

1

Max Deck Thickness:

2.25"

Flow Rate (GPM):

0.5

Valve Type:

Ceramic Disc

Product Type:

Bathroom Faucet

Application:

Residential

Drain Type:

Pop-Up

Faucet Configuration:

Single Hole

Material:

Metal (Unspecified)

Warranty:

Limited Lifetime

Number of Handles:

1

Series:

Trinsic

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy