Apply to be a TradeMaster!
Main product image of Trinsic Single Handle Bathroom Faucet (Chrome, Metal Pop-Up), 559LF-MPU
Magnifying glass
Hover image to zoom

Trinsic Single Handle Bathroom Faucet (Chrome, Metal Pop-Up), 559LF-MPU

Brand:
Delta
SKU:
559LF-MPU
Rating:
(0)
Q&A:
(0)
Trinsic Single Handle Bathroom Faucet (Chrome, Metal Pop-Up), 559LF-MPU
Magnifying glass
Hover image to zoom
$244.90 each
In Stock
In Stock
Get 4 Tue, Nov 24
Finish: 
Chrome
Champagne BronzeChromeMatte BlackStainless SteelVenetian Bronze
Flow Rate (GPM): 
1.2
Drain Type: 
Pop-Up
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass
Product Highlight: Connection Size
3/8" Connection

Description

–
The Trinsic single handle bathroom faucet installs on 1 or 3 holes with the included optional escutcheon for deck-mount applications. It delivers up to 1.2 gpm at 60 psi and includes integrated supply lines with a metal pop-up drain.
  • Maximum flow rate of 1.2 gpm at 60 psi
  • Single handle deck-mount bathroom faucet
  • Fits 1-hole or 3-hole installations
  • Optional 6 in. escutcheon included
  • Metal push pop-up drain with plated flange and stopper included
  • 3/8 in. compression fittings
  • Maximum deck thickness of 2.25 in.
  • Diamond coated ceramic cartridge

Specs

–
Approvals:

ADA / ICC A117.1

NSF/ANSI 61

WaterSense

ASME A112.18.1 / CSA B125.1

Lead Free

Max Deck Thickness:

2.25"

Number of Holes:

3

1

Drain Type:

Pop-Up

Finish Family:

Chrome

Type:

Manual

Flow Rate (GPM):

1.2

Installation Type:

Deck Mount

Valve Type:

Ceramic Disc

Warranty:

Limited Lifetime

Product Type:

Bathroom Faucet

Application:

Residential

Handle Style:

Lever

Series:

Trinsic

Finish:

Chrome

Material:

Brass

Connection Size:

3/8"

Connection Type:

Compression

Number of Handles:

1

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy