Apply to be a TradeMaster!
Main product image of 559LF-HGM-PP Modern Single Handle Project-Pack Bathroom Faucet (Chrome)
Magnifying glass
Hover image to zoom

559LF-HGM-PP Modern Single Handle Project-Pack Bathroom Faucet (Chrome)

Brand:
Delta
SKU:
559LF-HGM-PP
Rating:
(0)
Q&A:
(0)
559LF-HGM-PP Modern Single Handle Project-Pack Bathroom Faucet (Chrome)
Magnifying glass
Hover image to zoom
$167.79 each
In Stock
In Stock
Get 2 Wed, Oct 14
Finish: 
Chrome
ChromeMatte BlackStainless Steel
Flow Rate (GPM): 
0.5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Note: This product is not approved for installation in the following states: CO, MA, VT, RI, NJ, MD & DC

The Delta Modern Bath Collection features European-inspired, streamlined looks to match the popular aesthetic in urban markets. The ceramic disc cartridge provides years of use. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

  • Fits 1 or 3-hole 4 inch installation
  • Includes 50/50 pop-up drain assembly
  • ADA Compliant
  • Rigid spout does not swivel
  • Chrome's stunning gloss and innate versatility lend to its popularity across décor styles in the bath
  • Pair chrome with crisp lines and bright whites for a bold, modern contrast or convey a hint of nostalgia in vintage spaces
  • Backed by Delta Faucet's Lifetime Limited Warranty

Specs

–
Number of Holes:

3

1

Flow Rate (GPM):

0.5

Drain Type:

Metal Pop-Up

Type:

Manual

Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy