Apply to be a TradeMaster!
Main product image of 559LF-PP Modern Single Handle Project-Pack Bathroom Faucet (Chrome)
Magnifying glass
Hover image to zoom

559LF-PP Modern Single Handle Project-Pack Bathroom Faucet (Chrome)

Brand:
Delta
SKU:
559LF-PP
Rating:
(0)
Q&A:
(0)
559LF-PP Modern Single Handle Project-Pack Bathroom Faucet (Chrome)
Magnifying glass
Hover image to zoom
$160.94 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Deck Mount

Description

–
The Modern single hole bathroom faucet installs on the deck in 1-hole or 3-hole applications with an optional escutcheon. It has a single lever handle, a 1.2 gpm maximum flow rate at 60 psi, and a 3/8 in. compression connection.
  • 1.2 gpm maximum flow rate at 60 psi
  • Single handle deck-mount design
  • Installs in 1-hole or 3-hole applications
  • Ceramic disc cartridge
  • Solid brass body
  • 3/8 in. compression fitting
  • Push pop-up drain included with plated flange and stopper
  • Complies with ASME A112.18.1 / CSA B125.1, NSF/ANSI/CAN 61 & 372, WaterSense, and ICC/ANSI A117.1

Specs

–
Approvals:

WaterSense

NSF/ANSI 61

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Lead Free

Valve Type:

Ceramic Disc

Material:

Brass

Series:

Modern

ADA:

Yes

Number of Holes:

1

3

Connection Type:

Compression

Product Type:

Bathroom Faucet

Drain Type:

Push Pop-Up / Clicker

Type:

Manual

Warranty:

Limited Lifetime

Handle Style:

Lever

Finish:

Chrome

Installation Type:

Deck Mount

Application:

Residential

Finish Family:

Chrome

Number of Handles:

1

Connection Size:

3/8"

Flow Rate (GPM):

1.2

Max Deck Thickness:

2.75"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy