Apply to be a TradeMaster!
Main product image of Ara Single Handle Bathroom Faucet (Matte Black), 567LF-BLLPU
Magnifying glass
Hover image to zoom

Ara Single Handle Bathroom Faucet (Matte Black), 567LF-BLLPU

Brand:
Delta
SKU:
567LF-BLLPU
Rating:
(2)
Q&A:
(0)
Ara Single Handle Bathroom Faucet (Matte Black), 567LF-BLLPU
Magnifying glass
Hover image to zoom
$439.00 each
In Stock
In Stock
Get 9 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow

MANUALS (3)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount

Description

–
With defined geometric angles and edges, the Ara Bath Collection creates a streamlined look of contemporary elegance. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 1 or 3-hole 4-inch installations
  • Optional 6-inch deck plate included for 3-hole installations
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Optional red/blue temperature indicator ring included
  • Drain assembly sold separately

Specs

–
Approvals:

Lead Free

ADA / ICC A117.1

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Valve Type:

Ceramic Disc

Finish:

Matte Black

Type:

Manual

Number of Holes:

3

1

ADA:

Yes

Connection Type:

Compression

Connection Size:

3/8"

Number of Handles:

1

Handle Style:

Lever

Warranty:

Limited Lifetime

Flow Rate (GPM):

1.2

Faucet Configuration:

Single Hole

Product Type:

Bathroom Faucet

Installation Type:

Deck Mount

Drain Type:

No Drain

Max Deck Thickness:

2.25"

Series:

Ara

Finish Family:

Matte Black

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

2 out of 2 reviews
2
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
50%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would purchase again, probably not from your co.

The product works fine , the trouble I experienced when it arrived open and missing parts, weeks of headaches, multiple phone conversations with different employees at your company. Ultimately I had to return and purchase another.
Annoyed contractor
L.I. NY
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Serious concerns about buying fixtures, faucets etc. from yo

All issues were with service and delivery
P,plumber
Long Island NY
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy