Apply to be a TradeMaster!
Main product image of Ara Single Handle Bathroom Faucet (Chrome), 567LF-LPU
Magnifying glass
Hover image to zoom

Ara Single Handle Bathroom Faucet (Chrome), 567LF-LPU

Brand:
Delta
SKU:
567LF-LPU
Rating:
(0)
Q&A:
(0)
Ara Single Handle Bathroom Faucet (Chrome), 567LF-LPU
Magnifying glass
Hover image to zoom
$289.00 each
In Stock
In Stock
Get 4 Thu, Nov 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
With defined geometric angles and edges, the Ara Bath Collection creates a streamlined look of contemporary elegance. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 1 or 3-hole 4-inch installations
  • Optional 6-inch deck plate included for 3-hole installations
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Optional red/blue temperature indicator ring included
  • Drain assembly sold separately

Specs

–
Flow Rate (GPM):

1.2

Type:

Manual

Drain Type:

No Drain

Finish:

Chrome

Number of Holes:

3

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy