Apply to be a TradeMaster!
Main product image of Cassidy Single Handle Channel Bathroom Faucet (Chrome), 598LF-MPU
Magnifying glass
Hover image to zoom

Cassidy Single Handle Channel Bathroom Faucet (Chrome), 598LF-MPU

Brand:
Delta
SKU:
598LF-MPU
Rating:
(0)
Q&A:
(0)
Cassidy Single Handle Channel Bathroom Faucet (Chrome), 598LF-MPU
Magnifying glass
Hover image to zoom
$399.00 each
In Stock
In Stock
Get 2 Tue, Nov 24
Finish: 
Chrome
Champagne BronzeChromeStainless SteelVenetian Bronze
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Deck Mount

Description

–
You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance.

  • Open channel spout creates a harmonious waterfall ambiance
  • Fits 1 or 3-hole 4 in. installations (with optional deck plate RP72711 sold separately)
  • Optional 5-27/32 in. deck plate available for 3-hole installation (effective after 3/6/20 manufacture date)
  • Includes matching finish metal pop-up drain assembly
  • ADA Compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance

Specs

–
Drain Type:

Push Pop-Up / Clicker

Series:

Cassidy

Connection Size:

3/8"

Max Deck Thickness:

2.88"

Approvals:

NSF/ANSI 61

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

WaterSense

Lead Free

Connection Type:

Compression

Warranty:

Limited Lifetime

Handle Style:

Lever

Application:

Residential

ADA:

Yes

Number of Holes:

1

3

Finish Family:

Chrome

Faucet Configuration:

Single Hole

Type:

Manual

Finish:

Chrome

Installation Type:

Deck Mount

Product Type:

Bathroom Faucet

Flow Rate (GPM):

1.2

Material:

Brass

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy