Apply to be a TradeMaster!
Main product image of Cassidy Single Handle Channel Bathroom Faucet (Venetian Bronze), 598LF-RBMPU
Magnifying glass
Hover image to zoom

Cassidy Single Handle Channel Bathroom Faucet (Venetian Bronze), 598LF-RBMPU

Brand:
Delta
SKU:
598LF-RBMPU
Rating:
(0)
Q&A:
(0)
Cassidy Single Handle Channel Bathroom Faucet (Venetian Bronze), 598LF-RBMPU
Magnifying glass
Hover image to zoom
$589.00 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday

MANUALS (3)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Venetian Bronze
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Material
Brass
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance.

  • Open channel spout creates a harmonious waterfall ambiance
  • Fits 1 or 3-hole 4 in. installations (with optional deck plate RP72711RB sold separately)
  • Optional 5-27/32 in. deck plate available for 3-hole installation (effective after 3/6/20 manufacture date)
  • Includes matching finish metal pop-up drain assembly
  • ADA Compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance

Specs

–
Faucet Configuration:

Single Hole

Approvals:

WaterSense

Lead Free

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Installation Type:

Deck Mount

Flow Rate (GPM):

1.2

Handle Style:

Lever

Type:

Manual

Finish Family:

Bronze

Finish:

Venetian Bronze

Number of Holes:

1

3

ADA:

Yes

Connection Size:

3/8"

Number of Handles:

1

Series:

Cassidy

Application:

Residential

Material:

Brass

Product Type:

Bathroom Faucet

Warranty:

Limited Lifetime

Drain Type:

Push Pop-Up / Clicker

Max Deck Thickness:

2.88"

Connection Type:

Compression

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy