Apply to be a TradeMaster!
Main product image of Pivotal Single Handle Bathroom Faucet, 1.2 GPM (Lumicoat Black Stainless), 599-KS-PR-MPU-DST
Magnifying glass
Hover image to zoom

Pivotal Single Handle Bathroom Faucet, 1.2 GPM (Lumicoat Black Stainless), 599-KS-PR-MPU-DST

Brand:
Delta
SKU:
599-KS-PR-MPU-DST
Rating:
(0)
Q&A:
(0)
Pivotal Single Handle Bathroom Faucet, 1.2 GPM (Lumicoat Black Stainless), 599-KS-PR-MPU-DST
Magnifying glass
Hover image to zoom
$739.00 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15

MANUALS (3)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Lumicoat Black Stainless
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection

Description

–
The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathroom's contemporary geometry for a look that makes a statement. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 1 or 3-hole 4 in. installations (with optional deck plate RP90834KSPR sold separately)
  • Optional 4-1/2 in. deck plate available for 3-hole installation (effective after 5/31/20 manufacture date)
  • Includes matching finish metal pop-up drain assembly
  • ADA Compliant

Specs

–
Approvals:

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

WaterSense

NSF/ANSI 61

Lead Free

Finish:

Lumicoat Black Stainless

Installation Type:

Deck Mount

Finish Family:

Black Stainless

ADA:

Yes

Warranty:

Limited Lifetime

Series:

Pivotal

Faucet Configuration:

Single Hole

Max Deck Thickness:

2.13"

Valve Type:

Ceramic Disc

Product Type:

Bathroom Faucet

Number of Holes:

1

3

Material:

Brass

Handle Style:

Lever

Flow Rate (GPM):

1.2

Connection Type:

Compression

Type:

Manual

Application:

Residential

Drain Type:

Push Pop-Up / Clicker

Number of Handles:

1

Connection Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy