Apply to be a TradeMaster!
Main product image of Pivotal Single Handle Bathroom Faucet, 1.2 GPM (Lumicoat Stainless), 599-SS-PR-MPU-DST
Magnifying glass
Hover image to zoom

Pivotal Single Handle Bathroom Faucet, 1.2 GPM (Lumicoat Stainless), 599-SS-PR-MPU-DST

Brand:
Delta
SKU:
599-SS-PR-MPU-DST
Rating:
(0)
Q&A:
(0)
Pivotal Single Handle Bathroom Faucet, 1.2 GPM (Lumicoat Stainless), 599-SS-PR-MPU-DST
Magnifying glass
Hover image to zoom
$719.00 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday

MANUALS (3)

Product Overview
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathroom's contemporary geometry for a look that makes a statement. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 1 or 3-hole 4 in. installations (with optional deck plate RP90834SSPR sold separately)
  • Optional 4-1/2 in. deck plate available for 3-hole installation (effective after 5/31/20 manufacture date)
  • Includes matching finish metal pop-up drain assembly
  • ADA Compliant

Specs

–
Type:

Manual

Application:

Residential

Number of Holes:

1

3

Connection Type:

Compression

Product Type:

Bathroom Faucet

Faucet Configuration:

Single Hole

ADA:

Yes

Drain Type:

Push Pop-Up / Clicker

Approvals:

ADA / ICC A117.1

WaterSense

Lead Free

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Installation Type:

Deck Mount

Valve Type:

Ceramic Disc

Flow Rate (GPM):

1.2

Handle Style:

Lever

Material:

Brass

Series:

Pivotal

Number of Handles:

1

Connection Size:

3/8"

Finish Family:

Stainless Steel

Warranty:

Limited Lifetime

Max Deck Thickness:

2.13"

Finish:

Lumicoat Stainless

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy