Apply to be a TradeMaster!
Main product image of Trinsic Single Handle Vessel Bathroom Faucet (Champagne Bronze), 758-CZ-DST
Magnifying glass
Hover image to zoom

Trinsic Single Handle Vessel Bathroom Faucet (Champagne Bronze), 758-CZ-DST

Brand:
Delta
SKU:
758-CZ-DST
Rating:
(0)
Q&A:
(0)
Trinsic Single Handle Vessel Bathroom Faucet (Champagne Bronze), 758-CZ-DST
Magnifying glass
Hover image to zoom
$509.00 each
In Stock
In Stock
Get 1 Tue, Nov 24

MANUALS (3)

Replacement Parts List
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Wheel
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Champagne Bronze
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection

Description

–
Inspired by the sleek elegance of modern European design, the Trinsic Bath Collection with an industrial wheel handle completes the look of any contemporary bath. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits single hole installations
  • Drain assembly sold separately
  • Metal push pop-up drain (RP101632CZ) or push pop-up drain with overflow holes (RP101630CZ) may be purchased separately
  • Optional red/blue temperature indicator ring included

Specs

–
Handle Style:

Wheel

Connection Type:

Compression

Approvals:

Lead Free

NSF/ANSI 61

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

WaterSense

Finish Family:

Bronze

Finish:

Champagne Bronze

Flow Rate (GPM):

1.2

Drain Type:

No Drain

Application:

Residential

Valve Type:

Ceramic Disc

Warranty:

Limited Lifetime

Installation Type:

Deck Mount

Connection Size:

3/8"

Faucet Configuration:

Single Hole

Type:

Manual

Series:

Trinsic

Max Deck Thickness:

3"

Number of Handles:

1

ADA:

Yes

Product Type:

Bathroom Faucet

Number of Holes:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy