Apply to be a TradeMaster!
Main product image of Trinsic Single Handle Vessel Bathroom Faucet, 758-DST
Magnifying glass
Hover image to zoom

Trinsic Single Handle Vessel Bathroom Faucet, 758-DST

Brand:
Delta
SKU:
758-DST
Rating:
(0)
Q&A:
(0)
Trinsic Single Handle Vessel Bathroom Faucet, 758-DST
Magnifying glass
Hover image to zoom
$319.00 each
In Stock
In Stock
Get 5 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Chrome
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Wheel

Description

–
Inspired by the sleek elegance of modern European design, the Trinsic Bath Collection with an industrial wheel handle completes the look of any contemporary bath. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits single hole installations
  • Drain assembly sold separately
  • Metal push pop-up drain (RP101632PC) or push pop-up drain with overflow holes (RP101630PC) may be purchased separately
  • Optional red/blue temperature indicator ring included
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • 3/8" compression fittings
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Specs

    –
    Drain Type:

    No Drain

    Valve Type:

    Ceramic Disc

    Flow Rate (GPM):

    1.2

    Approvals:

    ASME A112.18.1 / CSA B125.1

    NSF/ANSI 61

    Lead Free

    WaterSense

    ADA / ICC A117.1

    Number of Holes:

    1

    Product Type:

    Bathroom Faucet

    Series:

    Trinsic

    ADA:

    Yes

    Max Deck Thickness:

    3"

    Connection Type:

    Compression

    Application:

    Residential

    Type:

    Manual

    Installation Type:

    Deck Mount

    Connection Size:

    3/8"

    Faucet Configuration:

    Single Hole

    Finish:

    Chrome

    Number of Handles:

    1

    Warranty:

    Limited Lifetime

    Handle Style:

    Wheel

    Finish Family:

    Chrome

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy