Apply to be a TradeMaster!
Main product image of Cassidy Single Handle Channel Vessel Bathroom Faucet (Chrome), 798LF
Magnifying glass
Hover image to zoom

Cassidy Single Handle Channel Vessel Bathroom Faucet (Chrome), 798LF

Brand:
Delta
SKU:
798LF
Rating:
(0)
Q&A:
(0)
Cassidy Single Handle Channel Vessel Bathroom Faucet (Chrome), 798LF
Magnifying glass
Hover image to zoom
$489.00 each
In Stock
In Stock
Get 7 Wed, Nov 25

MANUALS (3)

Replacement Parts List
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Chrome
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount

Description

–
Designed to look like new for life, Brilliance finishes are developed using a proprietary process that creates a durable, long-lasting finish that is guaranteed not to corrode, tarnish or discolor. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance.

  • Open channel spout creates a harmonious waterfall ambiance
  • Single hole installation
  • Less pop-up
  • ADA Compliant
  • Single hole installation
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Assembled dimensions: 11-9/16 in. H x 6-5/32 in. D x 3-13/16 in. W

Specs

–
Connection Size:

3/8"

Approvals:

ADA / ICC A117.1

WaterSense

Lead Free

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Number of Holes:

3

1

Flow Rate (GPM):

1.2

Connection Type:

Compression

Finish:

Chrome

Type:

Manual

Application:

Residential

Warranty:

Limited Lifetime

ADA:

Yes

Max Deck Thickness:

2.88"

Drain Type:

Push Pop-Up / Clicker

Product Type:

Bathroom Faucet

Number of Handles:

1

Faucet Configuration:

Single Hole

Handle Style:

Lever

Finish Family:

Chrome

Installation Type:

Deck Mount

Material:

Brass

Series:

Cassidy

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy