Apply to be a TradeMaster!
Main product image of Cassidy 1-Handle Channel Vessel Bathroom Faucet (Venetian Bronze), 798LF-RB
Magnifying glass
Hover image to zoom

Cassidy 1-Handle Channel Vessel Bathroom Faucet (Venetian Bronze), 798LF-RB

Brand:
Delta
SKU:
798LF-RB
Rating:
(0)
Q&A:
(0)
Cassidy 1-Handle Channel Vessel Bathroom Faucet (Venetian Bronze), 798LF-RB
Magnifying glass
Hover image to zoom
$729.00 each
In Stock
In Stock
Get 4 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Venetian Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection

Description

–
The Cassidy single hole bathroom faucet is a deck-mount riser model designed for vessel sink installations. It uses one lever handle for manual operation and has a maximum flow rate of 1.2 gpm at 60 psi.
  • 1.2 gpm maximum flow rate at 60 psi
  • Single hole deck-mount installation
  • Can install in 1 or 3 holes with optional escutcheon; escutcheon not included
  • Solid brass fabricated body
  • Maximum deck thickness: 2-7/8 in.
  • 3/8 in. compression fittings
  • ASME A112.18.1 / CSA B125.1, NSF/ANSI/CAN 61 & 372, EPA WaterSense, and ICC/ANSI A117.1 compliant

Specs

–
Finish Family:

Bronze

Application:

Residential

Approvals:

Lead Free

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

WaterSense

Material:

Brass

Drain Type:

No Drain

Finish:

Venetian Bronze

ADA:

Yes

Handle Style:

Lever

Number of Holes:

3

1

Type:

Manual

Installation Type:

Deck Mount

Series:

Cassidy

Flow Rate (GPM):

1.2

Product Type:

Bathroom Faucet

Number of Handles:

1

Connection Type:

Compression

Connection Size:

3/8"

Warranty:

Limited Lifetime

Max Deck Thickness:

2.88"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy