Apply to be a TradeMaster!
Main product image of Dorval Two Handle Single Hole Monoblock Bathroom Faucet, 1.2 GPM (Matte Black), 857-BL-DST
Magnifying glass
Hover image to zoom

Dorval Two Handle Single Hole Monoblock Bathroom Faucet, 1.2 GPM (Matte Black), 857-BL-DST

Brand:
Delta
SKU:
857-BL-DST
Rating:
(0)
Q&A:
(0)
Dorval Two Handle Single Hole Monoblock Bathroom Faucet, 1.2 GPM (Matte Black), 857-BL-DST
Magnifying glass
Hover image to zoom
$626.33 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Cross
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Matte Black
Product Highlight: Material
Brass

Description

–
The Dorval single hole bathroom faucet installs on the deck with two cross handles and includes a matching drain assembly. It has a 1.2 gpm maximum flow rate at 60 psi, a 5.25 in. spout reach, and a 2.25 in. maximum deck thickness.
  • 1.2 gpm maximum flow rate at 60 psi
  • Single hole deck-mount installation
  • Diamond coated ceramic cartridge
  • Solid metal construction
  • 3/8 in. compression fitting connection
  • Maximum deck thickness: 2.25 in.
  • Spout reach: 5.25 in.
  • Includes metal push pop-up drain assembly

Specs

–
Number of Holes:

1

Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Lead Free

WaterSense

NSF/ANSI 61

Finish Family:

Matte Black

ADA:

Yes

Connection Size:

3/8"

Type:

Manual

Application:

Residential

Installation Type:

Deck Mount

Drain Type:

Push Pop-Up / Clicker

Number of Handles:

2

Valve Type:

Ceramic Disc

Handle Style:

Cross

Connection Type:

Compression

Flow Rate (GPM):

1.2

Product Type:

Bathroom Faucet

Finish:

Matte Black

Material:

Brass

Series:

Dorval

Max Deck Thickness:

2.25"

Warranty:

Limited Lifetime

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy