Apply to be a TradeMaster!
Main product image of Dorval 2 Handle Single Hole Monoblock Bathroom Faucet, 857-SS-DST
Magnifying glass
Hover image to zoom

Dorval 2 Handle Single Hole Monoblock Bathroom Faucet, 857-SS-DST

Brand:
Delta
SKU:
857-SS-DST
Rating:
(0)
Q&A:
(0)
Dorval 2 Handle Single Hole Monoblock Bathroom Faucet, 857-SS-DST
Magnifying glass
Hover image to zoom
$605.61 each
In Stock
In Stock
Get 6 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Cross
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Stainless Steel
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection

Description

–
The Dorval Bathroom Collection diverges from conventional expectations with regal accents and a powerful design that commands your attention. With single-hole installation and two-handle functionality, the Dorval Monoblock Sink Faucet brings distinctive style to your bathroom. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits single hole installations
  • Optional red/blue temperature indicators included
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • High arc spout does not swivel
  • 3/8-inch compression fittings
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Specs

    –
    Approvals:

    ASME A112.18.1 / CSA B125.1

    WaterSense

    ADA / ICC A117.1

    NSF/ANSI 61

    Lead Free

    ADA:

    Yes

    Number of Handles:

    2

    Number of Holes:

    1

    Type:

    Manual

    Faucet Configuration:

    Single Hole

    Handle Style:

    Cross

    Application:

    Residential

    Drain Type:

    Push Pop-Up / Clicker

    Valve Type:

    Ceramic Disc

    Material:

    Brass

    Installation Type:

    Deck Mount

    Finish:

    Stainless Steel

    Finish Family:

    Stainless Steel

    Connection Type:

    Compression

    Product Type:

    Bathroom Faucet

    Flow Rate (GPM):

    1.2

    Connection Size:

    3/8"

    Max Deck Thickness:

    2.25"

    Series:

    Dorval

    Warranty:

    Limited Lifetime

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy