Apply to be a TradeMaster!
Main product image of Westville Single Handle Pulldown Kitchen Faucet (Arctic Stainless), 9110-AR-DST
Magnifying glass
Hover image to zoom

Westville Single Handle Pulldown Kitchen Faucet (Arctic Stainless), 9110-AR-DST

Brand:
Delta
SKU:
9110-AR-DST
Rating:
(0)
Q&A:
(0)
Westville Single Handle Pulldown Kitchen Faucet (Arctic Stainless), 9110-AR-DST
Magnifying glass
Hover image to zoom
9110-AR-DST has been discontinued
Discontinued November 5, 2026
This product was discontinued by the manufacturer.

MANUALS (3)

Install Instructions

Product Highlights

–
Product Highlight: Finish
Arctic Stainless

Description

–
The Westville Pull-Down Kitchen Faucet features a timeless design and meaningful features that enhance everyday use. MagnaTite Docking uses a powerful integrated magnet to set your pull-down sprayer precisely into place and hold it there so it stays docked when not in use. Kitchen sink faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime buildup with the touch of a finger. Delta kitchen faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.

  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup with the touch of a finger
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 1- or 3-hole installations with included 10-3/4 inch deck plate
  • Optional deck plate included for use with additional mounting configurations and a cohesive look
  • ADA compliant

Specs

–
Finish:

Arctic Stainless

Number of Holes:

1

3

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm