Apply to be a TradeMaster!
Main product image of Westville Single Handle Pulldown Kitchen Faucet (Matte Black), 9110-BL-DST
Magnifying glass
Hover image to zoom

Westville Single Handle Pulldown Kitchen Faucet (Matte Black), 9110-BL-DST

Brand:
Delta
SKU:
9110-BL-DST
Rating:
(0)
Q&A:
(0)
Westville Single Handle Pulldown Kitchen Faucet (Matte Black), 9110-BL-DST
Magnifying glass
Hover image to zoom
$379.05 each
In Stock
In Stock
Get 5 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Matte Black

Description

–
The Westville Pull-Down Kitchen Faucet features a timeless design and meaningful features that enhance everyday use. MagnaTite Docking uses a powerful integrated magnet to set your pull-down sprayer precisely into place and hold it there so it stays docked when not in use. Kitchen sink faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime buildup with the touch of a finger. Delta kitchen faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.

  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup with the touch of a finger
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 1- or 3-hole installations with included 10-3/4 inch deck plate
  • Optional deck plate included for use with additional mounting configurations and a cohesive look
  • ADA compliant

Specs

–
Connection Type:

Compression

Approvals:

ADA / ICC A117.1

Lead Free

ASME A112.18.1 / CSA B125.1

Finish Family:

Matte Black

Flow Rate (GPM):

1.8

Handle Style:

Lever

Number of Handles:

1

Installation Type:

Deck Mount

Valve Type:

Ceramic Disc

ADA:

Yes

Application:

Residential

Number of Holes:

1

3

Faucet Configuration:

Single Hole

Product Type:

Kitchen Faucet

Series:

Westville

Warranty:

Limited Lifetime

Connection Size:

3/8"

Type:

Manual

Includes:

Deck Plate / Escutcheon

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy