Apply to be a TradeMaster!
Main product image of Trinsic Single Handle Pull-Down Kitchen Faucet (Arctic Stainless, DST), 9159-AR-DST
Magnifying glass
Hover image to zoom

Trinsic Single Handle Pull-Down Kitchen Faucet (Arctic Stainless, DST), 9159-AR-DST

Brand:
Delta
SKU:
9159-AR-DST
Rating:
(0)
Q&A:
(0)
Trinsic Single Handle Pull-Down Kitchen Faucet (Arctic Stainless, DST), 9159-AR-DST
Magnifying glass
Hover image to zoom
$609.00 each
In Stock
In Stock
Get 5 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection

Description

–
Trinsic Single Handle Pull-Down Kitchen Faucet (Arctic Stainless, DST)
Delta MagnaTite Docking uses a powerful integrated magnet to pull your faucet spray wand precisely into place and hold it there so it stays docked when not in use. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. Kitchen faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.
Features:
  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 1 or 3-hole 8" installation
  • ADA Compliant
  • High-arc pull-down swivels 360 degrees
  • DIAMOND Seal Technology
  • 54 in. long hose provides outstanding reach

Standard Specifications:
  • Maximum 1.8 gpm @ 60 psi, 6.8 L/min @ 414 kPa
  • Escutcheon: Optional Escutcheon Available
  • Spout Height: 15-11/16"
  • Spout Length: 9-1/2"
  • Deck to Outlet: 8-7/16"
  • Fittings Type: 3/8" compression fittings
  • Deck Thickness: 2.5"
  • Supply Lines: Included InnoFlex Pex-C Supply Lines
  • Valve Type: Euromotion DIAMOND Valve
  • Single handle, 2-function pull-down kitchen faucets for exposed mounting on single or three hole sinks
  • Solid brass fabricated body
  • 15 11/16" (399 mm) high, 9 1/2" (241 mm) long, spout swings 360°
  • Lever handle. Control mechanism shall be full-motion valve cartridge
  • Touch-Clean sprayhead
  • Quick connect hoses
  • Pull-down wand operates in an aerated or spray mode via ergonomic buttons
  • Red/blue indicator on handle button to indicate hot/cold temperature
  • MagnaTite magnetic docking
  • Dual integral check valves in sprayer
  • Mounting wrench to assist in tightening mounting nut securely
  • Hose travels inside mounting shank so it will not interfere with deck edges
  • Keyed 10 1/2" (267 mm) escutcheon to help alignment and aid installation
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes: or, for commercial users, for 5 years from date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or, for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

–
Approvals:

ADA / ICC A117.1

Lead Free

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Faucet Configuration:

Single Hole

Number of Holes:

1

3

Material:

Brass

Type:

Manual

Installation Type:

Deck Mount

Flow Rate (GPM):

1.8

Finish Family:

Stainless Steel

Series:

Trinsic

Warranty:

Limited Lifetime

Connection Size:

3/8"

Application:

Residential

Product Type:

Kitchen Faucet

Handle Style:

Lever

Connection Type:

Compression

Valve Type:

Ceramic Disc

Max Deck Thickness:

3"

Finish:

Arctic Stainless

Number of Handles:

1

ADA:

Yes

Hose Length:

54"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy