Apply to be a TradeMaster!
Main product image of Trinsic Single Handle Pull-Down Kitchen Faucet (DST), 9159-DST
Magnifying glass
Hover image to zoom

Trinsic Single Handle Pull-Down Kitchen Faucet (DST), 9159-DST

Brand:
Delta
SKU:
9159-DST
Rating:
(1)
Q&A:
(0)
Trinsic Single Handle Pull-Down Kitchen Faucet (DST), 9159-DST
Magnifying glass
Hover image to zoom
$499.00 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Finish: 
Chrome
Arctic StainlessBlack StainlessChampagne BronzeChromeMatte Black
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Chrome
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Trinsic Single Handle Pull-Down Kitchen Faucet (DST)

Features:
  • MagnaTite docking keeps the kitchen pull-down spray wand firmly in place with a powerful integrated magnet, so it stays docked when not in use
  • DIAMOND Seal Technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
  • Meets standards set by Americans with Disabilities Act
  • Touch-Clean spray holes allow for easy removal of hard water build-up
  • 1 or 3-hole installation
  • High-arc pull-down swivels 360 degrees for complete sink access
  • Pull-down wand operates in an aerated or spray mode via ergonomic buttons
  • 54 in. long hose provides outstanding reach
  • For three hole installation, order optional escutcheon RP64070
  • Number of Handles: 1
  • Tall/High-Arc: Yes
  • Pull-out/Pull-down: Yes
  • With Side Sprayer: No
  • With Soap/Lotion Dispenser: No
  • Valve Type: DIAMOND(TM) Seal Valve
  • Flow Rate: 1.80 gpm @ 60 psi, 6.8 L/min @ 414 kPa
  • Hose Length: 54"
  • Holes/Width: 1 or 3-hole 8" installation
  • Spout Length: 9-1/2"
  • Spout Total Height: 15-3/4"
  • Spout Height Deck to Aerator: 8-3/8"

Standard Specifications:
  • Single handle, 2-function pull-down kitchen faucets for exposed mounting on single or three hole sinks.
  • Solid brass fabricated body.
  • 15 11/16" (399 mm) high, 9 1/2" (241 mm) long, spout swings 360 degrees.
  • Lever handle. Control mechanism shall be full-motion valve cartridge.
  • Touch-Clean sprayhead.
  • Quick connect hoses.
  • Pull-down wand operates in an aerated or spray mode via ergonomic buttons.
  • Red/blue indicator on handle button to indicate hot/cold temperature.
  • MagnaTite magnetic docking.
  • Dual integral check valves in sprayer.
  • Mounting wrench to assist in tightening mounting nut securely.
  • Hose travels inside mounting shank so it will not interfere with deck edges.
  • Keyed 10 1/2" (267 mm) escutcheon to help alignment and aid installation.
  • Maximum 1.80 gpm @ 60 psi, 6.8 L/min @ 414 kPa
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes: or, for commercial users, for 5 years from date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or, for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

–
Finish Family:

Chrome

Material:

Brass

Approvals:

Lead Free

ADA / ICC A117.1

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Connection Type:

Compression

ADA:

Yes

Connection Size:

3/8"

Faucet Configuration:

Single Hole

Installation Type:

Deck Mount

Series:

Trinsic

Number of Holes:

1

3

Finish:

Chrome

Warranty:

Limited Lifetime

Flow Rate (GPM):

1.8

Handle Style:

Lever

Application:

Residential

Multifamily

Product Type:

Kitchen Faucet

Max Deck Thickness:

3"

Valve Type:

Ceramic Disc

Type:

Manual

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Won't Buy Again And Wouldn't Recommend

It's Giant Thought It Would More Compact From The Picture, But It's Very Large.
Lefty
Estero, Florida
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy