Apply to be a TradeMaster!
Main product image of Trinsic VoiceIQ Single-Handle Pulldown Kitchen Faucet w/ Touch20 Technology (Arctic Stainless), 9159TV-AR-DST
Magnifying glass
Hover image to zoom

Trinsic VoiceIQ Single-Handle Pulldown Kitchen Faucet w/ Touch20 Technology (Arctic Stainless), 9159TV-AR-DST

Brand:
Delta
SKU:
9159TV-AR-DST
Rating:
(0)
Q&A:
(0)
Trinsic VoiceIQ Single-Handle Pulldown Kitchen Faucet w/ Touch20 Technology (Arctic Stainless), 9159TV-AR-DST
Magnifying glass
Hover image to zoom
$959.00 each
In Stock
In Stock
Get 5 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Arctic Stainless
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection

Description

–
Delta VoiceIQ Technology pairs with your connected home device to give you exactly the amount of water you need with features like metered dispensing and custom container commands. Simply ask your faucet to dispense one cup, six ounces, a gallon or just about any other amount you could need. Custom container commands make everyday tasks easier, like filling a coffee pot or dog bowl, while thoughtful features like water warm-up and voice-activated on/off lend a hand when yours are full. Take command of your kitchen with a VoiceIQ Faucet: a revolutionary kitchen faucet that thinks on demand. This Trinsic pull-down kitchen faucet is packed with functional features, like Delta Touch2O Technology. A simple touch anywhere on the spout or handle with your wrist or forearm activates the flow of water at the temperature where your handle is set. The Delta TempSense LED light changes color to alert you to the water's temperature and eliminate any possible surprises or discomfort. Delta MagnaTite Docking uses a powerful integrated magnet to pull your faucet spray wand precisely into place and hold it there so it stays docked when not in use. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Kitchen faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger.

  • VoiceIQ Technology links proven platforms - Amazon Alexa or Google Assistant-enabled devices and Delta Touch2O Technology faucets - into a next-generation solution
  • Touchless voice activation can turn the water on and off, pour specific amounts, and even warm up using your voice-enabled device
  • Hand wash feature provides the proper timing for lathering, scrubbing, and rinsing your hands
  • Requires 6 AA or 6 C batteries and A/C wall adapter (included)
  • For installation and continued operation of VoiceIQ Technology, a wall outlet underneath the sink which isn't controlled by a switch is required
  • Touch anywhere on the kitchen spout with your wrist or forearm to start and stop the flow of water or use the single handle manually
  • Check your water temperature from across the room using the TempSense LED indicator light that changes color to reflect water temperature

Specs

–
Product Type:

Kitchen Faucet

Installation Type:

Deck Mount

Type:

Touch

Number of Holes:

1

3

Valve Type:

Ceramic Disc

Flow Rate (GPM):

1.8

Max Deck Thickness:

2.5"

Power Supply:

Battery

Plug-In (AC)

Finish:

Arctic Stainless

Handle Style:

Lever

Approvals:

Lead Free

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

NSF/ANSI 61

ADA:

Yes

Finish Family:

Stainless Steel

Faucet Configuration:

Single Hole

Number of Handles:

1

Series:

Trinsic

Warranty:

Limited Lifetime

Connection Type:

Compression

Application:

Residential

Connection Size:

3/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy