| Power Supply: | Plug-In (AC) |
|---|---|
| Warranty: | Limited Lifetime |
| Installation Type: | Deck Mount |
| Product Type: | Kitchen Faucet |
| Number of Handles: | 1 |
| Finish: | Matte Black |
| Valve Type: | Ceramic Disc |
| Number of Holes: | 3 1 |
| Finish Family: | Matte Black |
| Connection Size: | 3/8" |
| Handle Style: | Lever |
| Series: | Trinsic |
| Application: | Residential |
| Type: | Touch |