Apply to be a TradeMaster!
Main product image of Leland Single Handle Pulldown Kitchen Faucet w/ ShieldSpray Technology (Matte Black), 9178-BL-DST
Magnifying glass
Hover image to zoom

Leland Single Handle Pulldown Kitchen Faucet w/ ShieldSpray Technology (Matte Black), 9178-BL-DST

Brand:
Delta
SKU:
9178-BL-DST
Rating:
(0)
Q&A:
(0)
Leland Single Handle Pulldown Kitchen Faucet w/ ShieldSpray Technology (Matte Black), 9178-BL-DST
Magnifying glass
Hover image to zoom
$488.07 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Matte Black
Product Highlight: Handle Style
Lever

Description

–
Delta MagnaTite Docking uses a powerful integrated magnet to pull your faucet spray wand precisely into place and hold it there so it stays docked when not in use. Delta ShieldSpray Technology cleans with laser-like precision while containing mess and splatter. A concentrated jet powers away stubborn messes while an innovative shield of water contains splatter and clears off the mess, so you can spend less time soaking, scrubbing and shirt swapping. Delta faucets with Diamond Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. Kitchen faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.

  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • ShieldSpray Technology powers off the mess without making a mess
  • Concentrated stream cuts through messes and innovative water shield reduces splatter
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • Diamond Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 1 or 3-hole 8" installation

Specs

–
Valve Type:

Ceramic Disc

Warranty:

Limited Lifetime

Product Type:

Kitchen Faucet

Finish Family:

Matte Black

Type:

Manual

Approvals:

Lead Free

Number of Handles:

1

Application:

Residential

Installation Type:

Deck Mount

Includes:

Deck Plate / Escutcheon

Finish:

Matte Black

Series:

Leland

Faucet Configuration:

Single Hole

Number of Holes:

1

3

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy