Apply to be a TradeMaster!
Main product image of Leland Single Handle Pull-Down Kitchen Faucet with ShieldSpray Technology (Venetian Bronze, DST), 9178-RB-DST
Magnifying glass
Hover image to zoom

Leland Single Handle Pull-Down Kitchen Faucet with ShieldSpray Technology (Venetian Bronze, DST), 9178-RB-DST

Brand:
Delta
SKU:
9178-RB-DST
Rating:
(0)
Q&A:
(0)
Leland Single Handle Pull-Down Kitchen Faucet with ShieldSpray Technology (Venetian Bronze, DST), 9178-RB-DST
Magnifying glass
Hover image to zoom
$453.89 each
Backorder
Backorder
Get it Mon, Jan 4 - Tue, Feb 2
Finish: 
Venetian Bronze
Chrome
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Venetian Bronze

Description

–
The Leland pull-down kitchen faucet installs on the deck in 1, 2, 3, or 4-hole configurations with the included optional escutcheon. It has a single lever handle, a 1.8 gpm maximum flow rate at 60 psi, and 3/8 in. compression fittings with integrated supply lines.
  • Maximum flow rate of 1.8 gpm at 60 psi
  • Single handle manual operation
  • Deck-mounted single hole faucet with optional escutcheon included
  • Supports 1, 2, 3, or 4-hole mounting configurations
  • 3/8 in. compression fittings
  • Integrated InnoFlex PEX supply lines
  • DIAMOND Seal valve with diamond-coated ceramic cartridge
  • Spout rotates 360 degrees and includes a three-function wand

Specs

–
Finish Family:

Bronze

Product Type:

Kitchen Faucet

Handle Style:

Lever

Type:

Manual

Connection Type:

Compression

Flow Rate (GPM):

1.8

Approvals:

ADA / ICC A117.1

Connection Size:

3/8"

Series:

Leland

Application:

Residential

Installation Type:

Deck Mount

Valve Type:

Ceramic Disc

Warranty:

Limited Lifetime

Includes:

Deck Plate / Escutcheon

Number of Holes:

1

3

Finish:

Venetian Bronze

Number of Handles:

1

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy