Apply to be a TradeMaster!
Main product image of Emmeline Single Handle Pull Down Kitchen Faucet w/ Touch2O Technology (Lumicoat Arctic Stainless), 9182T-AR-PR-DST
Magnifying glass
Hover image to zoom

Emmeline Single Handle Pull Down Kitchen Faucet w/ Touch2O Technology (Lumicoat Arctic Stainless), 9182T-AR-PR-DST

Brand:
Delta
SKU:
9182T-AR-PR-DST
Rating:
(0)
Q&A:
(0)
Emmeline Single Handle Pull Down Kitchen Faucet w/ Touch2O Technology (Lumicoat Arctic Stainless), 9182T-AR-PR-DST
Magnifying glass
Hover image to zoom
9182T-AR-PR-DST has been discontinued
Discontinued September 9, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Lumicoat Arctic Stainless

Description

–
The defined ridges of the Emmeline Kitchen Collection's diamond-shaped spout cut a streamlined profile, balanced by captivating details that lend an elemental sense of old-world flair. Touch it on. Touch it off. Whether you have two full hands or 10 messy fingers, Delta Touch2O Technology helps keep your kitchen faucet clean, even when your hands aren't. A simple touch anywhere on the spout or handle with your wrist or forearm activates the flow of water at the temperature where your handle is set. The Delta TempSense LED light changes color to alert you to the water's temperature and eliminates any possible surprises or discomfort. Kitchen sink faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. Delta ShieldSpray Technology cleans with laser-like precision while containing mess and splatter. A concentrated jet powers away stubborn messes while an innovative shield of water contains splatter and clears off the mess, so you can spend less time soaking, scrubbing and shirt swapping. Delta Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet stays beautiful. Delta kitchen faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty. Electronic parts are backed by our 5-year electronic parts warranty.

  • With Touch2O Technology a simple touch anywhere on the spout or handle will start and stop the flow of water
  • Helps keep your faucet cleaner, because washing the mess off your hands shouldn't involve making a mess of your faucet
  • LED light signals blue when touch mode is active and flash red when batteries are running low
  • Automatic water flow shut-off after four minutes helps conserve water
  • Integrated TempSense LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Requires 6 AA (included) or 6 C batteries
  • Over 90% of households operate their Touch2O Faucets 20 minutes per day or less

Specs

–
Type:

Sensor

Number of Holes:

3

1

Finish:

Lumicoat Arctic Stainless

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm