Apply to be a TradeMaster!
Main product image of Emmeline Single Handle Pull Down Kitchen Faucet w/ Touch2O (Lumicoat Champagne Bronze), 9182T-CZ-PR-DST
Magnifying glass
Hover image to zoom

Emmeline Single Handle Pull Down Kitchen Faucet w/ Touch2O (Lumicoat Champagne Bronze), 9182T-CZ-PR-DST

Brand:
Delta
SKU:
9182T-CZ-PR-DST
Rating:
(0)
Q&A:
(0)
Emmeline Single Handle Pull Down Kitchen Faucet w/ Touch2O (Lumicoat Champagne Bronze), 9182T-CZ-PR-DST
Magnifying glass
Hover image to zoom
$693.56 each
Backorder
Backorder
Get it Wed, Dec 16 - Wed, Dec 23

MANUALS (3)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Lumicoat Champagne Bronze

Description

–
The Emmeline pull-down kitchen faucet installs on the deck in 1-hole or 3-hole applications and uses a single handle with Touch2O activation. It delivers up to 1.8 gpm at 60 psi and includes integrated 3/8 in. PEX supply lines with compression fittings.
  • 1.8 gpm maximum flow rate at 60 psi
  • Single hole deck-mount kitchen faucet with optional 3-hole installation
  • Diamond coated ceramic cartridge
  • 3/8 in. O.D. straight, staggered PEX supply lines
  • 3/8 in. compression fittings
  • Spout rotates 360 degrees
  • Three-function wand: aerated stream, spray, or ShieldSpray
  • Complies with ASME A112.18.1 / CSA B125.1, NSF/ANSI/CAN 61 & 372, and ICC/ANSI A117.1 valve control requirements

Specs

–
Product Type:

Kitchen Faucet

Finish Family:

Bronze

Connection Size:

3/8"

Connection Type:

Compression

Series:

Emmeline

Max Deck Thickness:

3"

Installation Type:

Deck Mount

Approvals:

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Lead Free

ADA / ICC A117.1

Handle Style:

Lever

Flow Rate (GPM):

1.8

Application:

Residential

Number of Holes:

1

3

Warranty:

Limited Lifetime

Power Supply:

Battery

Includes:

Deck Plate / Escutcheon

Type:

Touch

Valve Type:

Ceramic Disc

Finish:

Lumicoat Champagne Bronze

Number of Handles:

1

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy