The Day Savers – A National Tradesmen Day Contest
Main product image of Pivotal Single Handle Pull Down Kitchen Faucet w/ Touch2O Technology (Arctic Stainless), 9193T-AR-DST
Magnifying glass
Hover image to zoom

Pivotal Single Handle Pull Down Kitchen Faucet w/ Touch2O Technology (Arctic Stainless), 9193T-AR-DST

Brand:
Delta
SKU:
9193T-AR-DST
Rating:
(0)
Q&A:
(0)
Pivotal Single Handle Pull Down Kitchen Faucet w/ Touch2O Technology (Arctic Stainless), 9193T-AR-DST
Magnifying glass
Hover image to zoom
$900.52 each
Backorder
Backorder
Get it Tue, Sep 22 - Tue, Sep 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Arctic Stainless
Product Highlight: Lead Free
Yes

Description

The confident slant of the Pivotal Collection makes it a striking addition to your kitchen's contemporary geometry for a look that makes a statement. Touch it on. Touch it off. Whether you have two full hands or 10 messy fingers, Delta Touch2O Technology helps keep your faucet clean, even when your hands aren't. A simple touch anywhere on the spout or handle with your wrist or forearm activates the flow of water at the temperature where your handle is set. The Delta TempSense LED light changes color to alert you to the water's temperature and eliminate any possible surprises or discomfort. Delta MagnaTite Docking uses a powerful integrated magnet to pull your faucet spray wand precisely into place and hold it there so it stays docked when not in use. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Electronic parts are backed by our 5-year electronic parts warranty. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.

Features:
  • With Touch2O Technology a simple touch anywhere on the spout or handle will start and stop the flow of water
  • Helps keep your faucet cleaner, because washing the mess off your hands shouldn't involve making a mess of your faucet
  • LED light signals blue when touch mode is active and flash red when batteries are running low
  • Automatic water flow shut-off after four minutes helps conserve water
  • Integrated TempSense LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Battery operated 6 AA (included) with a battery life of approximately 1 year or 6 C (not included) with a battery life of approximately 3 years
  • Intuitive Touch2O Technology can sense the difference between a touch and a grab, reducing the chances of false activation
  • Optional A/C adapter EP102157 may be ordered separately
  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 1-hole installations
  • Optional escutcheon available for 3-hole installations (purchase separately)
  • ADA Compliant
  • The high-arc, gooseneck design swivels 360 degrees with a 20-in. retractable hose for added convenience during everyday kitchen tasks
  • Free-moving hose weight for smooth operation of the pull-down wand
  • 2.5 in. maximum deck installation thickness

Specs

Number of Holes:

3

1

Type:

Sensor

Application:

Kitchen

Finish:

Arctic Stainless

Number of Handles:

1

Handles Included:

Yes

ADA:

Yes

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy