Shop Klein Tools Limited Time Promotion
Main product image of Pivotal Single Handle Pull Down Kitchen Faucet w/ Touch20 Technology (Chrome), 9193T-DST
Magnifying glass
Hover image to zoom

Pivotal Single Handle Pull Down Kitchen Faucet w/ Touch20 Technology (Chrome), 9193T-DST

Brand:
Delta
SKU:
9193T-DST
Rating:
(0)
Q&A:
(0)
Pivotal Single Handle Pull Down Kitchen Faucet w/ Touch20 Technology (Chrome), 9193T-DST
Magnifying glass
Hover image to zoom
9193T-DST has been discontinued
Discontinued December 11, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
The confident slant of the Pivotal Collection makes it a striking addition to your kitchen's contemporary geometry for a look that makes a statement. Touch it on. Touch it off. Whether you have two full hands or 10 messy fingers, Delta Touch2O Technology helps keep your faucet clean, even when your hands aren't. A simple touch anywhere on the spout or handle with your wrist or forearm activates the flow of water at the temperature where your handle is set. The Delta TempSense LED light changes color to alert you to the water's temperature and eliminate any possible surprises or discomfort. Delta MagnaTite Docking uses a powerful integrated magnet to pull your faucet spray wand precisely into place and hold it there so it stays docked when not in use. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Electronic parts are backed by our 5-year electronic parts warranty. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.

  • With Touch2O Technology a simple touch anywhere on the spout or handle will start and stop the flow of water
  • Helps keep your faucet cleaner, because washing the mess off your hands shouldn't involve making a mess of your faucet
  • LED light signals blue when touch mode is active and flash red when batteries are running low
  • Automatic water flow shut-off after four minutes helps conserve water
  • Integrated TempSense LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Battery operated 6 AA (included) with a battery life of approximately 1 year or 6 C (not included) with a battery life of approximately 3 years
  • Intuitive Touch2O Technology can sense the difference between a touch and a grab, reducing the chances of false activation

Specs

–
Number of Holes:

1

3

Type:

Sensor

Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm