Apply to be a TradeMaster!
Main product image of Trinsic Single-Handle Pull-Down Spring Kitchen Faucet w/ Touch2O (Arctic Stainless), 9659T-AR-DST
Magnifying glass
Hover image to zoom

Trinsic Single-Handle Pull-Down Spring Kitchen Faucet w/ Touch2O (Arctic Stainless), 9659T-AR-DST

Brand:
Delta
SKU:
9659T-AR-DST
Rating:
(0)
Q&A:
(0)
Trinsic Single-Handle Pull-Down Spring Kitchen Faucet w/ Touch2O (Arctic Stainless), 9659T-AR-DST
Magnifying glass
Hover image to zoom
$869.00 each
Backorder
Backorder
Get it Tue, Dec 15 - Tue, Dec 22

MANUALS (3)

Product Overview
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Arctic Stainless

Description

–
Touch on. Touch off. With Touch2O Technology, it doesn't matter if you have two full hands or ten messy fingers. Tap anywhere on the spout or handle of the faucet with your hand, wrist, or forearm to start and stop the flow of water. Thoughtfully designed to make kitchen tasks easier, Touch2O Technology allows you to turn the faucet on and off with just a touch anywhere on the faucet's spout or handle. Designed for precise, responsive control every time, no matter where you touch. You can easily control and change the water temperature above the deck using the faucet handle. TempSense Technology measures the water temperature in the faucet. The LED light at the base of the faucet changes from blue to magenta to red depending upon the temperature of the water to let you know when the water temperature is right for you. A/C adapter EP102157 is available to purchase separately as an option to avoid changing batteries. Even if the adapter is used, batteries are still recommended as a back-up if power goes out. Once power is restored, the solenoid valve will automatically revert back to using A/C power. All Touch2O models are water-efficient, underlining Delta's commitment to conservation. The pull-down spray wand comes free with a gentle tug and gives you total flexibility. The hose extends and retracts without friction points, fed by gravity. As you raise the wand to dock it, the magnet embedded in the spout pulls the wand precisely into place. So, unlike other pull-downs that tend to droop over time, MagnaTite keeps your pull-down faucet looking picture-perfect. Delta's exclusive DIAMOND Seal Technology uses a valve with a tough diamond coating. InnoFlex PEX waterways keep water inside the faucet out of contact with potential metal contaminants. This powerful combination brings you a faucet built to last up to five million uses. Only Delta faucets are equipped with Touch-Clean soft, rubber nubbins that allow you to easily wipe away calcium and lime build-up with the touch of a finger.

Features:
  • Touch activated faucet featuring Touch2O Technology
  • Turns on and off with just a touch anywhere on the spout or handle
  • On-off indicator light signals when batteries run low
  • Automatic water flow shut-off after four minutes if the water is left running
  • Integrated TempSense LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Battery operated 6 AA (included) with a battery life of approximately 1 year or 6 C (not included) with a battery life of approximately 3 years
  • Intuitive Touch2O Technology can sense the difference between a touch and a grab, reducing the chances of false activation
  • Optional A/C adapter EP102157 may be ordered separately
  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • 1 or 3-hole 8" installation; for 3-hole, order RP64070AR escutcheon
  • The high-arc, gooseneck design swivels 360 degrees with a 20-in. retractable hose for added convenience during everyday kitchen tasks
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Battery box can be mounted to cabinet with included mounting hardware

Specs

–
Max Deck Thickness:

2.5"

Handle Style:

Lever

Faucet Configuration:

Single Hole

Valve Type:

Ceramic Disc

Product Type:

Kitchen Faucet

Flow Rate (GPM):

1.8

Number of Holes:

1

3

Finish Family:

Stainless Steel

Connection Type:

Compression

Approvals:

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

ADA / ICC A117.1

Lead Free

Power Supply:

Battery

Application:

Residential

Warranty:

Limited Lifetime

Series:

Trinsic

Type:

Touch

Installation Type:

Deck Mount

Connection Size:

3/8"

Finish:

Arctic Stainless

Number of Handles:

1

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy