Apply to be a TradeMaster!
Main product image of Trinsic Single-Handle Pulldown Spring Kitchen Faucet w/ Touch20 Technology (Chrome), 9659T-DST
Magnifying glass
Hover image to zoom

Trinsic Single-Handle Pulldown Spring Kitchen Faucet w/ Touch20 Technology (Chrome), 9659T-DST

Brand:
Delta
SKU:
9659T-DST
Rating:
(0)
Q&A:
(0)
Trinsic Single-Handle Pulldown Spring Kitchen Faucet w/ Touch20 Technology (Chrome), 9659T-DST
Magnifying glass
Hover image to zoom
$759.00 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Chrome
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection

Description

–
Touch on. Touch off. With Touch2O Technology, it doesn't matter if you have two full hands or ten messy fingers. Tap anywhere on the spout or handle of the faucet with your hand, wrist, or forearm to start and stop the flow of water. Thoughtfully designed to make kitchen tasks easier, Touch2O Technology allows you to turn the faucet on and off with just a touch anywhere on the faucet's spout or handle. Designed for precise, responsive control every time, no matter where you touch. You can easily control and change the water temperature above the deck using the faucet handle. TempSense Technology measures the water temperature in the faucet. The LED light at the base of the faucet changes from blue to magenta to red depending upon the temperature of the water to let you know when the water temperature is right for you. A/C adapter EP102157 is available to purchase separately as an option to avoid changing batteries. Even if the adapter is used, batteries are still recommended as a back-up if power goes out. Once power is restored, the solenoid valve will automatically revert back to using A/C power. All Touch2O models are water-efficient, underlining Delta's commitment to conservation. The pull-down spray wand comes free with a gentle tug and gives you total flexibility. The hose extends and retracts without friction points, fed by gravity. As you raise the wand to dock it, the magnet embedded in the spout pulls the wand precisely into place. So, unlike other pull-downs that tend to droop over time, MagnaTite keeps your pull-down faucet looking picture-perfect. Delta's exclusive DIAMOND Seal Technology uses a valve with a tough diamond coating. InnoFlex PEX waterways keep water inside the faucet out of contact with potential metal contaminants. This powerful combination brings you a faucet built to last up to five million uses. Only Delta faucets are equipped with Touch-Clean soft, rubber nubbins that allow you to easily wipe away calcium and lime build-up with the touch of a finger.

  • Touch activated faucet featuring Touch2O Technology
  • Turns on and off with just a touch anywhere on the spout or handle
  • On-off indicator light signals when batteries run low
  • Automatic water flow shut-off after four minutes if the water is left running
  • Integrated TempSense LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Battery operated 6 AA (included) with a battery life of approximately 1 year or 6 C (not included) with a battery life of approximately 3 years
  • Intuitive Touch2O Technology can sense the difference between a touch and a grab, reducing the chances of false activation

Specs

–
Valve Type:

Ceramic Disc

Approvals:

NSF/ANSI 61

Lead Free

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Series:

Trinsic

Warranty:

Limited Lifetime

Finish:

Chrome

Application:

Residential

Power Supply:

Battery

Connection Type:

Compression

Flow Rate (GPM):

1.8

Number of Holes:

1

3

Type:

Touch

Number of Handles:

1

Product Type:

Kitchen Faucet

ADA:

Yes

Handle Style:

Lever

Installation Type:

Deck Mount

Finish Family:

Chrome

Faucet Configuration:

Single Hole

Connection Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy