| Connection Size: | 1/2" |
|---|---|
| Warranty: | Limited Lifetime |
| Series: | Foundations |
| Approvals: | Lead Free ADA / ICC A117.1 NSF/ANSI 61 |
| Includes: | Deck Plate / Escutcheon |
| Flow Rate (GPM): | 1.8 |
| Faucet Configuration: | Widespread |
| Number of Handles: | 1 |
| Application: | Residential |
| Product Type: | Kitchen Faucet |
| Finish: | Stainless Steel |
| Finish Family: | Stainless Steel |
| ADA: | Yes |
| Handle Style: | Lever |
| Installation Type: | Deck Mount |
| Material: | Plastic / Composite |
| Number of Holes: | 3 |
| Type: | Manual |