Shop Resideo Sale
Main product image of Foundations Single Handle Kitchen Faucet, B1310LF
Magnifying glass
Hover image to zoom

Foundations Single Handle Kitchen Faucet, B1310LF

Brand:
Delta
SKU:
B1310LF
Rating:
(1)
Q&A:
(0)
Foundations Single Handle Kitchen Faucet, B1310LF
Magnifying glass
Hover image to zoom
$78.64 each
In Stock
In Stock
Get 5 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Chrome

Description

–
Foundations Single Handle Kitchen Faucet

Features:
  • Meets standards set by Americans with Disabilities Act
  • 3-hole 8 in. installation
  • Standard spout swivels 360 degrees for complete sink access
  • Standard spout swivels 360 degrees
  • Number of Handles: 1
  • Tall/High-Arc: No
  • Pull-out/Pull-down: No
  • With Side Sprayer: No
  • With Soap/Lotion Dispenser: No
  • Valve Type: Washerless ball valve
  • Flow Rate: 1.80 gpm @ 60 psi, 6.8 L/min @ 414 kPa
  • Holes/Width: 3-hole 8" installation

Standard Specifications:
  • 8" (203 mm) centerset.
  • 9 1/2"(241 mm) long, 6 5/8"(168 mm) high spout swings 360 degrees.
  • All operating parts shall be replaceable from the top.
  • 1/2" -14 NPSM threaded male inlet adapters.
  • Lever handle control mechanism is the rotating stainless steel ball type with replaceable nonmetallic seats.
  • Control handle shall return to neutral position when valve is turned off.
  • Max. 1.80 gpm @ 60 psi, 6.8 L/min @ 414 kPa
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes: or, for commercial users, for 5 years from date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or, for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

–
Max Deck Thickness:

1.44"

Valve Type:

Ball

Includes:

Deck Plate / Escutcheon

Connection Type:

NPSM

Number of Holes:

3

1

Application:

Commercial

Warranty:

Limited Lifetime

Approvals:

ADA / ICC A117.1

NSF/ANSI 61

Lead Free

ASME A112.18.1 / CSA B125.1

Installation Type:

Deck Mount

Faucet Configuration:

Single Hole

Connection Size:

1/2"

ADA:

Yes

Series:

Foundations

Flow Rate (GPM):

1.8

Product Type:

Kitchen Faucet

Handle Style:

Lever

Type:

Manual

Finish:

Chrome

Finish Family:

Chrome

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Solid Product

This style of faucet has served us well for decades. It is attractive and utilitarian. We keep all of the bathroom sinks and kitchen sinks using the same valve. This helps a minimize the inventory that we need to carry. We usually have a couple faucet on the shelf , just in case. I would welcome more finishes besides chrome.
Apartment Manager
Flourtown PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy