Apply to be a TradeMaster!
Main product image of Foundations Single Handle Pull-Out Kitchen Faucet, B4310LF
Magnifying glass
Hover image to zoom

Foundations Single Handle Pull-Out Kitchen Faucet, B4310LF

Brand:
Delta
SKU:
B4310LF
Rating:
(1)
Q&A:
(0)
Foundations Single Handle Pull-Out Kitchen Faucet, B4310LF
Magnifying glass
Hover image to zoom
$245.27 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Chrome

Description

–
Foundations Single Handle Pull-Out Kitchen Faucet

Features:
  • 1 or 3-hole 8" installation
  • ADA Compliant
  • Pull-out spout swivels 120degrees
  • 1.80 gpm @ 60 psi, 6.8 L/min @ 414 kPa
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes: or, for commercial users, for 5 years from date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or, for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

–
Flow Rate (GPM):

1.8

Faucet Configuration:

Single Hole

Application:

Commercial

Series:

Foundations

Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Lead Free

Includes:

Deck Plate / Escutcheon

Connection Type:

NPSM

Finish Family:

Chrome

Valve Type:

Ball

Max Deck Thickness:

2.5"

Warranty:

Limited Lifetime

Installation Type:

Deck Mount

Handle Style:

Lever

Connection Size:

1/2"

Type:

Manual

Number of Holes:

3

1

Finish:

Chrome

ADA:

Yes

Product Type:

Kitchen Faucet

Number of Handles:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Nice faucet

Really like the pull out hose.
Gary
Spokane, WA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy