Shop Resideo Sale
Main product image of Foundations Single Handle Pull-Out Kitchen Faucet (Stainless Steel), B4310LF-SS
Magnifying glass
Hover image to zoom

Foundations Single Handle Pull-Out Kitchen Faucet (Stainless Steel), B4310LF-SS

Brand:
Delta
SKU:
B4310LF-SS
Rating:
(0)
Q&A:
(0)
Foundations Single Handle Pull-Out Kitchen Faucet (Stainless Steel), B4310LF-SS
Magnifying glass
Hover image to zoom
$247.95 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21

MANUALS (2)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Stainless Steel

Description

–
Foundations Single Handle Pull-Out Kitchen Faucet

Features:
  • 1 or 3-hole 8" installation
  • ADA Compliant
  • Pull-out spout swivels 120degrees
  • 59 in. long hose provides outstanding reach
  • 1.80 gpm @ 60 psi, 6.8 L/min @ 414 kPa
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes: or, for commercial users, for 5 years from date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or, for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

–
Approvals:

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Lead Free

ADA / ICC A117.1

Warranty:

Limited Lifetime

ADA:

Yes

Max Deck Thickness:

2.5"

Connection Size:

1/2"

Application:

Commercial

Number of Holes:

1

3

Valve Type:

Ball

Series:

Foundations

Connection Type:

NPSM

Handle Style:

Lever

Installation Type:

Deck Mount

Product Type:

Kitchen Faucet

Includes:

Deck Plate / Escutcheon

Flow Rate (GPM):

1.8

Type:

Manual

Finish:

Stainless Steel

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy