Apply to be a TradeMaster!
Main product image of Foundations Single Handle Kitchen Faucet w/ Spray (Chrome), B4410LF
Magnifying glass
Hover image to zoom

Foundations Single Handle Kitchen Faucet w/ Spray (Chrome), B4410LF

Brand:
Delta
SKU:
B4410LF
Rating:
(0)
Q&A:
(0)
Foundations Single Handle Kitchen Faucet w/ Spray (Chrome), B4410LF
Magnifying glass
Hover image to zoom
$86.12 each
In Stock
In Stock
Get 20 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Lever

Description

–
You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

  • 4-hole 8" installation
  • Includes convenient side sprayer
  • ADA compliant
  • Standard spout swivels 360°

Specs

–
Finish Family:

Chrome

Connection Size:

1/2"

Approvals:

Lead Free

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

CSA

NSF/ANSI 61

Number of Handles:

1

Warranty:

Limited Lifetime

Installation Type:

Deck Mount

Valve Type:

Ball

ADA:

Yes

Series:

Foundations

Includes:

Side Sprayer

Connection Type:

NPSM

Max Deck Thickness:

1.38"

Type:

Manual

Finish:

Chrome

Application:

Residential

Flow Rate (GPM):

1.8

Number of Holes:

4

Faucet Configuration:

Widespread

Handle Style:

Lever

Product Type:

Kitchen Faucet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy