| Type: | Manual |
|---|---|
| Approvals: | ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 Lead Free CSA |
| Connection Size: | 1/2" |
| Number of Holes: | 4 |
| Application: | Residential |
| Installation Type: | Deck Mount |
| Finish: | Stainless Steel |
| Handle Style: | Lever |
| Finish Family: | Stainless Steel |
| Faucet Configuration: | Widespread |
| Includes: | Side Sprayer |
| Number of Handles: | 1 |
| Valve Type: | Ball |
| Warranty: | Limited Lifetime |
| Flow Rate (GPM): | 1.8 |
| ADA: | Yes |
| Connection Type: | NPSM |
| Product Type: | Kitchen Faucet |
| Series: | Foundations |
| Max Deck Thickness: | 1.38" |