Apply to be a TradeMaster!
Main product image of MultiChoice Rough-In Valve w/ Tub Drop Prefab PEX Cold Expansion, R10000-PFT-MF
Magnifying glass
Hover image to zoom

MultiChoice Rough-In Valve w/ Tub Drop Prefab PEX Cold Expansion, R10000-PFT-MF

Brand:
Delta
SKU:
R10000-PFT-MF
Rating:
(2)
Q&A:
(0)
MultiChoice Rough-In Valve w/ Tub Drop Prefab PEX Cold Expansion, R10000-PFT-MF
Magnifying glass
Hover image to zoom
$69.90 each
In Stock
In Stock
Get 87 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection

Description

–
Product Features:
  • MultiChoice® Universal valve body only
  • Accepts single, dual, or dual thermostatic cartridge
  • Cartridge ships with trim
  • Back-to-back capability
  • Features integrated 90-degree tub drop & PEX shower riser


Product Specifications:
  • Forged brass body.
  • Back-to-Back installation capabilities.
  • Can be tested with air (200 PSI) or water (300 PSI) without valve using supplied test cap.
  • Square plasterguard allows for right angle cuts.
  • Thin wall mounting.
  • For use with MultiChoice® Universal single or dual function trim. Cartridge ships with trim

Specs

–
Connection Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

MultiChoice Rough-In Valve w/ 1/2" Prefab PEX Cold Expansion, Shower Only, R10000-PFS-MF
SKU: R10000-PFS-MF
Delta

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product

I would love the delta valves or anything that has plastic clips like these do to be a little more protected 1/3 have broken plastic clips.
Delta
Grand Rapids
29 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Makes install easy
Northeast Construction
High Falls
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy