Apply to be a TradeMaster!
Main product image of Rough-In Two Handle Wall Mount Lavatory Valve, R3500-WL
Magnifying glass
Hover image to zoom

Rough-In Two Handle Wall Mount Lavatory Valve, R3500-WL

Brand:
Delta
SKU:
R3500-WL
Rating:
(0)
Q&A:
(0)
Rough-In Two Handle Wall Mount Lavatory Valve, R3500-WL
Magnifying glass
Hover image to zoom
$139.67 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Lead Free
Yes
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Used With
Delta

Description

–
Install this 8 in. Wall-Mount Lavatory Rough-in for use with 2-handle wall-mount lavatories. This lead-free brass body ships with the valves and plaster guards for a hassle-free installation. As part of a company that delivers water every day through millions of faucets worldwide, Delta provides a lifetime limited warranty on all parts to the original consumer.

Product Details
  • Rough only, must order trim separately
  • 1/2" NPT Rough-In
  • Ships with valves and plasterguards.
  • Lead-free brass body

Specs

–
Number of Holes:

3

Application:

Lavatory

Lead Free:

Yes

Connection Size:

1/2"

Faucet Centers:

8"

Used With:

Delta

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy